Zoro Homepage

Gn269-200-B19 Straight Crank Stainless

  • Mfr # 269-200-B19

  • Zoro # G411289084


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel Precision Casting AISI CF-8, Contact Face of Hub Machined
Length
200 mm
Finish
smooth
Includes
Revolving Handle, Black Plastic Handle Shiny Finish - Threaded Spindle Stainless Steel AISI 304
Primary Application
Straight crank handles GN 269 have been designed to comply with stringent hygiene requirements. The cylindrical handles are made of Duroplast, which provides good resistance to chemicals.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
269-200-B19
Zoro #
G411289084
UPC #
-
Country of Origin
Germany

Dimensions

Length
200 mm
Bore Dia.
19 mm

Details

Material
Stainless Steel Precision Casting AISI CF-8, Contact Face of Hub Machined
Finish
smooth
Includes
Revolving Handle, Black Plastic Handle Shiny Finish - Threaded Spindle Stainless Steel AISI 304
Primary Application
Straight crank handles GN 269 have been designed to comply with stringent hygiene requirements. The cylindrical handles are made of Duroplast, which provides good resistance to chemicals.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.