Shop J.W. WINCO
See all product information
Create Account
GN310-10-80-A-5/16X18-ZB Gear Lever Steel
- Mfr # 310-10-80-A-5/16X18-ZB
- Zoro # G4722200
product price:Â
$
6.55
/ea
Sold in multiples of 2 for
$13.10
Key Features
Type
A - Ball knob DIN 319
Finish
Zinc Plated, Passivated
Thread Depth
5/16"-18
Handle length
3.15 in
Handle Diameter
0.39 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310-10-80-A-5/16X18-ZB
- Zoro #
- G4722200
- UPC #
- -
- Country of Origin
- Germany
- Type
- A - Ball knob DIN 319
- Finish
- Zinc Plated, Passivated
Dimensions
- Thread Depth
- 5/16"-18
- Handle length
- 3.15 in
- Handle Diameter
- 0.39 in
Description
GN 310 gear lever handles are highly universal options for movement and operation. Used for actuating the material flow through hydraulic valves via the lever handle or, used as control levers for on / off, start / stop applications where the lever handle is attached to set collars, split hubs, or eccentric cams, are example uses of these standard parts.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.