GN310-8-100-A-1/4X20-NI Gear Lever Stainless Steel

  • Mfr # 310-8-100-A-1/4X20-NI

  • Zoro # G4712455


product price:  $9.65
/ea

Key Features

Length
3.94 in
Thread Size
1/4"-20
Diameter
0.31 in
Material
Stainless Steel
Type
Ball Knob
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
310-8-100-A-1/4X20-NI
Zoro #
G4712455
UPC #
-
Country of Origin
Germany

Dimensions

Length
3.94 in
Thread Size
1/4"-20
Diameter
0.31 in

Details

Material
Stainless Steel
Type
Ball Knob
Knob Material
Phenolic
Item
Lever Handle

Description

GN 310 gear lever handles are highly universal options for movement and operation. Used for actuating the material flow through hydraulic valves via the lever handle or, used as control levers for on / off, start / stop applications where the lever handle is attached to set collars, split hubs, or eccentric cams, are example uses of these standard parts.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.