GN319.5-50-M12-A Revolving Ball Knob

  • Mfr # 319.5-50-M12-A

  • Zoro # G4651354


product price: $27.15
/ea

Key Features

Color
Black
Diameter
1.97 in
Material
Phenolic
Thread Size
M12
Spindle Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
319.5-50-M12-A
Zoro #
G4651354
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
1.97 in
Thread Size
M12

Details

Color
Black
Material
Phenolic
Item
Knob
Spindle Material
Stainless Steel
Temp. Range
Up to 230°F

Description

GN 319.5 both the threaded stud and tapped spindle type revolving ball knobs can be utilized instead of revolving handles e.g., with handwheels or crank handles.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.