Gn33-80-3/4X10-125-B1-U Leveling Feet

  • Mfr # 33-80-3/4X10-125-B1-U

  • Zoro # G511289120


product price:  $55.15
/ea

Key Features

Material
Base - Stainless steel 304, Stud - Stainless steel 303
Features
Without nut, internal hex at the top, wrench flat at the bottom
Primary Application
The solid rubber pad of leveling feet GN 33 is firmly embedded in the stainles steel base and secured by a screw loctited into place. The leveling feet can be screwed to the mounting surface using the mounting flange, which prevents lateral slippage.
Finish
Matte shot-blasted finish
Thread Size
3/4 X 10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33-80-3/4X10-125-B1-U
Zoro #
G511289120
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
3/4 X 10"
Thread Length
125 mm
Bore Dia.
80 mm

Details

Material
Base - Stainless steel 304, Stud - Stainless steel 303
Features
Without nut, internal hex at the top, wrench flat at the bottom
Primary Application
The solid rubber pad of leveling feet GN 33 is firmly embedded in the stainles steel base and secured by a screw loctited into place. The leveling feet can be screwed to the mounting surface using the mounting flange, which prevents lateral slippage.
Finish
Matte shot-blasted finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.