
Gn343.6-25-M8-40-Kr Leveling Mount
Mfr # 343.6-25-M8-40-KR
Zoro # G611289273
product price: $20.19
/eaKey Features
Material
Stainless steel 303
Features
With rubber cap, non-skid
Primary Application
The static load capacity of leveling feet GN 343.6 results from the permissible load capacity of the threaded stud (AISI 303). Under normal operating conditions, bending loads or angular loads are not uncommon and result in a reduction of the load capacity, which must be taken into consideration.
Thread Size
M8
Includes
Elastomer rubber cap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
343.6-25-M8-40-KR
Zoro #
G611289273
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
M8
Bore Dia.
25 mm
Thread Length
40 mm
Details
Material
Stainless steel 303
Features
With rubber cap, non-skid
Primary Application
The static load capacity of leveling feet GN 343.6 results from the permissible load capacity of the threaded stud (AISI 303). Under normal operating conditions, bending loads or angular loads are not uncommon and result in a reduction of the load capacity, which must be taken into consideration.
Includes
Elastomer rubber cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.