Shop KIPP
See all product information
Create Account
Palm Grip, DIN 6335, D=M10 D1= 50 H=34, Style D, Tapped and Drilled, Stainless Steel Polished
- Mfr # K0146.4050102
- Zoro # G3719046
product price:Â
$
27.69
/ea
Key Features
Color
Silver
Diameter
50mm
Finish
Polished
Height
34mm
Knob Type
Palm Grip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K0146.4050102
- Zoro #
- G3719046
- UPC #
- -
- Country of Origin
- China
- Color
- Silver
- Finish
- Polished
- Knob Type
- Palm Grip
- Material
- Stainless Steel
- Style
- Style D
- Item
- Hand Knob
- Type
- Style D
- Standards
- DIN 6335
- Handle Type
- 4 Point
- Handle Material
- Stainless Steel
- Tap Type
- Through Hole
- Features
- Ground and Blasted
- Measurement System
- Metric
- Thread Material
- Stainless Steel
- Wire Color
- Silver
Dimensions
- Diameter
- 50mm
- Height
- 34mm
- Screw Length
- 18.00 mm
- Thread Size
- M10
- Overall Length
- 50 mm
- Overall Height
- 34 mm
- Handle Dia.
- 50.00mm
- Base Dia.
- 18.00mm
- Handle Diameter
- 50 mm
- Thread Length
- 18 mm
- Base Diameter
- 18 mm
- Base Height
- 20 mm
- Wire Rope Length
- 50 mm
- Length
- 50 mm
- Fits Chest Size
- Ground and Blasted
Description
Hand Knob, Handle Type 4 Point, Handle Material Stainless Steel, Mounting Type Threaded Hole, Thread Size M10, Handle Dia. 50.00mm, Base Dia. 18.00mm, Overall Height 34 mm, Screw Length 18.00 mm, Overall Length 50 mm, Tap Type Through Hole, Standards DIN 6335, Color Silver, Features Ground and Blasted, Finish Polished
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.