GN425.2-10-120-CR Folding Handle Steel

  • Mfr # 425.2-ST-10-120-CR

  • Zoro # G4714756


product price:  $43.59
/ea

Key Features

Length
4.72 in
Finish
CR - Chrome plated
Material
ST - Steel
Handle Width
0.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
425.2-ST-10-120-CR
Zoro #
G4714756
UPC #
-
Country of Origin
Germany

Dimensions

Length
4.72 in
Handle Width
0.39 in

Details

Finish
CR - Chrome plated
Material
ST - Steel

Description

GN 425.2 folding handles are used in such applications where minimal protrusion is required. In both positions the handle is retained by a spring-loaded detent pin.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.