Shop J.W. WINCO

Pull Handle

  • Mfr # 429-A4-12-200-10X24-PL-E
  • Zoro # G922919968

product price: 
$
63.65
/ea

Key Features

Installation Type
Rear-Mount
Grip Offset
1.54 in
Grip Diameter
0.47 in
Projection
2 in
Load Rating
Load Rated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
429-A4-12-200-10X24-PL-E
Zoro #
G922919968
UPC #
664423640986
Country of Origin
Germany

Dimensions

Grip Diameter
0.47 in
Grip Length
7.37 in
Wire Rope Length
8 3/8 in
Screw Size
10"-24
Overall Width
1/2 in
Thread Depth
0.47 in
Overall Length
8 3/8 in
Length
8 3/8 in

Details

Installation Type
Rear-Mount
Grip Offset
1.54 in
Projection
2 in
Load Rating
Load Rated
Grip Shape
Round
Product Type
Handle
Standards
AISI, FDA Approved, RoHS
Material
Stainless Steel
Mounting Hole Center to Center
7.87 in
Color
Silver
Load Capacity - Parallel
562 lbf
Seal Material
EPDM
Includes Seals
Seals Included
Finish
Polished
Food Grade
Food Safe
Resistance Properties
Corrosion Resistant
Handle Shape
Bridge
For Industry
Food and Beverage Manufacturing, Food Processing, Pharmaceutical Manufacturing
Item
Pull Handle
Load Capacity - Perpendicular
89 lbf
Number of Mounting Holes
2
Count
1

Description

Pull Handle, Mounting Type Threaded Holes, Material Stainless Steel, Finish Polished, Mounting Hole Center to Center 7.87 in, Projection 2 in, Grip Thickness Not Applicable, Screw Size 10 In.-24, Overall Length 8 3/8 in, Overall Width 1/2 in, Thread Depth 0.47 in, Grip Length 7.37 in, Color Silver, Seal Material EPDM, Standards AISI, FDA Approved, RoHS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.