Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GN480-20-60 Flanged Bolt

  • Mfr # 480-20-60

  • Zoro # G4700555


product price: $39.89
/ea

Key Features

Finish
Zinc Plated
Material
Steel
Yoke Length (LY)
2.36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480-20-60
Zoro #
G4700555
UPC #
-
Country of Origin
Germany

Dimensions

Yoke Length (LY)
2.36 in

Details

Item
Mounting Bolt
Finish
Zinc Plated
Material
Steel

Description

GN 480 mini flanged bolts are used with mini-clamps to function as feet or workholding flanges.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.