
GN50.2-ND-6-M3 Retaining Magnet
Mfr # GN50.2
Zoro # G4848736
product price: $4.69
/eaSold in multiples of 2 for $9.38
Key Features
Diameter
0.236 in
Height
0.177 in
Thread Size
M3
Magnet Material
Neodymium, Iron, Boron (NdFeB)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GN50.2
Zoro #
G4848736
UPC #
-
Country of Origin
Germany
Dimensions
Diameter
0.236 in
Height
0.177 in
Thread Size
M3
Details
Item
Retaining Magnet
Magnet Material
Neodymium, Iron, Boron (NdFeB)
Description
GN 50.2 retaining magnets are a shielded magnetic system.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.