
GN50.2-SC-25-M4 Retaining Magnet
Mfr # GN50.2
Zoro # G4846216
product price: $27.99
/eaKey Features
Diameter
0.984 in
Height
0.276 in
Thread Size
M4
Magnet Material
Samarium, Cobalt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GN50.2
Zoro #
G4846216
UPC #
-
Country of Origin
Germany
Dimensions
Diameter
0.984 in
Height
0.276 in
Thread Size
M4
Details
Item
Retaining Magnet
Magnet Material
Samarium, Cobalt
Description
GN 50.2 retaining magnets are a shielded magnetic system.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.