Zoro Homepage

GN50.5-ND-40 Retaining Magnet

  • Mfr # GN50.5

  • Zoro # G4848885


product price: $26.65
/ea

Key Features

Max. Pull
500 N
Finish
Zinc plated
Magnet Height
8 mm
Temp. Range (F)
176°F
Thread Size
M5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GN50.5
Zoro #
G4848885
UPC #
-
Country of Origin
Germany

Dimensions

Magnet Height
8 mm
Thread Size
M5

Details

Max. Pull
500 N
Finish
Zinc plated
Temp. Range (F)
176°F
Housing Material
Steel
Magnet Material
NdFeB (Neodymium, iron, boron)

Description

GN 50.5 retaining magnets are a shielded magnetic system. For diameter d1 ≥ 50 the magnetic surface is covered with a plastic cap. To ensure that the magnetic forces are not impaired, the mounting screws must be made of non-magnetic material.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.