Zoro Homepage

GN5335-60-3/8X16-E Hand Knob

  • Mfr # 6TCC3/E

  • Zoro # G4663525


product price: $60.45
/ea

Key Features

Diameter
2.36 in
Finish
Matte
Material
Stainless Steel
Thread Size
3/8"-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6TCC3/E
Zoro #
G4663525
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
2.36 in
Thread Size
3/8"-16

Details

Finish
Matte
Material
Stainless Steel
Item
Knob

Description

GN 5335 star knobs are manufactured from solid stainless steel bar stock. These decorative star knobs were primarily manufactured for the food processing machinery industry and yet, there are numerous other fastening or clamping applications in non-corrosive environments that these knobs can be used for.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.