GN565-26-5/16X18-179-EL Cabinet U-Handle

  • Mfr # 565-26-5/16X18-179-EL

  • Zoro # G4635297


product price:  $26.85
/ea

Key Features

Thread Size
5/16"-18
Diameter
1.02 in
Color
Matte
Height
2.24 in
Finish
Anodized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
565-26-5/16X18-179-EL
Zoro #
G4635297
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
5/16"-18
Diameter
1.02 in
Height
2.24 in

Details

Color
Matte
Finish
Anodized
Handle
Aluminum
Mounting Distance
7.05 in

Description

GN 565 cabinet "U" handles are manufactured from a bent aluminum profile and have excellent stability and ergonomic design. The manufacturing process allows the production of special designs in relatively small quantities.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.