GN565.5-20-M6-160-A-GS Cabinet U-Handle

  • Mfr # 565.5-20-M6-160-A-GS

  • Zoro # G4635288


product price: $52.45
/ea

Key Features

Thread Size
M6
Diameter
20 mm
Color
Matte
Height
51 mm
Finish
Shot-Blasted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565.5-20-M6-160-A-GS
Zoro #
G4635288
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M6
Diameter
20 mm
Height
51 mm

Details

Color
Matte
Finish
Shot-Blasted
Handle
Stainless Steel
Mounting Distance
160 mm

Description

GN 565.5 cabinet "U" handles are often used in the food industry or other such applications where a non-corrosive material is necessary. The shape of this sturdy handle has good ergonomic features.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.