Zoro Homepage

GN598.1-KU-23-M8 Revolving Handle

  • Mfr # 598.1-KU-23-M8

  • Zoro # G4653034


product price: $17.49
/ea

Key Features

Handle Material
Plastic
Thread Size
M8
Diameter
0.91 in
Components Material
Stainless Steel Spindle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
598.1-KU-23-M8
Zoro #
G4653034
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M8
Diameter
0.91 in

Details

Item
Revolving Handle
Handle Material
Plastic
Components Material
Stainless Steel Spindle

Description

GN 598.1 revolving handles are noted for their modern design, and they blend in well with the rectangular shaped rim handwheels.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.