Gn612.9-6-10-16-Sw Cam Action Plunger

  • Mfr # 612.9-6-10-16-SW

  • Zoro # G211289109


product price: $15.49
/ea

Key Features

Material
Body-Zinc die-cast, Pin-Steel zinc plated, Arm-Technopolymer plastic
Length
46mm
Shank Dia.
6mm
Shank Length
10mm
Primary Application
GN 612.9 cam action indexing plungers are best utilized in applications where the pin may need to be retracted periodically. By rotating the lever arm 180° the plunger pin is withdrawn. The notch allows for safe positioning while the plunger pin is held in the retracted position.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
612.9-6-10-16-SW
Zoro #
G211289109
UPC #
-
Country of Origin
Germany

Dimensions

Length
46mm
Shank Dia.
6mm
Shank Length
10mm

Details

Material
Body-Zinc die-cast, Pin-Steel zinc plated, Arm-Technopolymer plastic
Primary Application
GN 612.9 cam action indexing plungers are best utilized in applications where the pin may need to be retracted periodically. By rotating the lever arm 180° the plunger pin is withdrawn. The notch allows for safe positioning while the plunger pin is held in the retracted position.
Color
Black
End Spring Load
32 N
Initial Spring Load
12 N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.