Zoro Homepage

GN62-AN-45 U-Magnet with Bore

  • Mfr # GN62

  • Zoro # G4846724


product price: $65.99
/ea

Key Features

Material
Steel
Max. Pull
120 N
Finish
Red lacquered
Magnet Height
30 mm
Hole Dia.
4.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GN62
Zoro #
G4846724
UPC #
-
Country of Origin
China

Dimensions

Magnet Height
30 mm
Hole Dia.
4.7 mm
Magnet Length
45 mm
Magnet Width
30 mm

Details

Material
Steel
Max. Pull
120 N
Finish
Red lacquered
Temp. Range (F)
176°F
Magnet Material
AlNiCo (Aluminum, nickel, cobalt)

Description

GN 62 U-Shaped magnets have a split magnetic surface. These are non-shielded magnetic systems produced by casting. To ensure that the magnetic forces are not impaired, the mounting screws must be made of non-magnetic material. For easier handling and/or to avoid demagnetization, these magnets have an iron plate on their magnetic surface.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.