GN6336.5-ST-25-1/4X20-34 Hand Knob

  • Mfr # 6336.5-ST-25-1/4X20-34

  • Zoro # G4668328


product price: $2.69
/ea
Sold in multiples of 4 for $10.76

Key Features

Diameter
0.98 in
Length
1.34 in
Material
Polyamide
Thread Size
1/4"-20
Stud Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6336.5-ST-25-1/4X20-34
Zoro #
G4668328
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
0.98 in
Length
1.34 in
Thread Size
1/4"-20

Details

Material
Polyamide
Item
Knob
Stud Material
Stainless Steel

Description

GN 6336.5 technopolymer knobs with stainless steel threaded stud extend the range of clamping applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.