GN666-1.18-5/16X18-16-ELG Tubular Handle

  • Mfr # 666-1.18-5/16X18-16.00-ELG

  • Zoro # G4711256


product price:  $56.79
/ea

Key Features

Length
18.54 in
Thread Size
5/16"-18
Diameter
1.18 in
Color
Matte, Gray
Height
2.36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
666-1.18-5/16X18-16.00-ELG
Zoro #
G4711256
UPC #
-
Country of Origin
Germany

Dimensions

Length
18.54 in
Thread Size
5/16"-18
Diameter
1.18 in
Height
2.36 in
Inside Leg Length
14.8 in
Outside Leg Length
17.17 in
Leg Width
0.71 in

Details

Color
Matte, Gray
Includes
Plastic Cover Caps
Finish
Anodized
Handle Leg Material
Plastic
Mounting Distance
16 in
Tube Material
Aluminum

Description

GN 666 tubular grip handles offer an even more extensive size range for virtually any application that requires mounting from the bottom side.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.