Shop J.W. WINCO

Pull Handle, Silver, Aluminum, 29 11/32in L

  • Mfr # 428-AL-36-800-A-SR
  • Zoro # G710396322

product price: 
$
140.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Color
Silver
Number of Mounting Holes
2
Overall Length
33 5/8 in
Standards
RoHS Compliant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
428-AL-36-800-A-SR
Zoro #
G710396322
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
33 5/8 in
Grip Thickness
1.02 in
Thread Depth
0.55 in
Overall Width
1 3/8 in
Grip Length
29.34 in
Screw Size
M10
Grip Width
1.42 in
Wire Rope Length
33 5/8 in
Length
33 5/8 in

Details

Material
Aluminum
Color
Silver
Number of Mounting Holes
2
Standards
RoHS Compliant
Item
Pull Handle
Finish
Powder Coated
Mounting Hole Center to Center
31.5 in
Projection
2 13/16 in
For Use With
Cabinet Doors
Handle Shape
Bridge
Projection Type
Non-Recessed
Folding Type
Fixed
Load Capacity - Parallel
225 lbf
Grip Offset
1.78 in
Load Capacity - Perpendicular
393 lbf
Load Rating
Load Rated
Grip Shape
Flat
Includes Hardware
Hardware Included
Product Type
Pull Handle
Count
1
ANSI/BHMA Finish
Silver Powder Coated
Installation Type
Rear-Mount
Shell Material
Aluminum
Wire Color
Silver
Compatible Product Type
Cabinet Doors

Description

Pull Handle, Mounting Type Threaded Holes, Material Aluminum, Finish Powder Coated, Mounting Hole Center to Center 31.5 in, Projection 2 13/16 in, Grip Thickness 1.02 in, Screw Size M10, Overall Length 33 5/8 in, Overall Width 1 3/8 in, Thread Depth 0.55 in, Grip Length 29.34 in, Color Silver, Degree Offset Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.