Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GN711-NI-4-W-L Adhesive Ruler

  • Mfr # GN711

  • Zoro # G4846338


product price: $9.85
/ea

Key Features

Length (In.)
4 in
Width (In.)
0.43 in
Material
Stainless Steel
Features
Figures Horizontally Arranged
Thickness
0.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GN711
Zoro #
G4846338
UPC #
-
Country of Origin
Germany

Dimensions

Length (In.)
4 in
Width (In.)
0.43 in
Thickness
0.02 in

Details

Item
Ruler
Material
Stainless Steel
Features
Figures Horizontally Arranged
Figure Sequence
L
Backing
Self-Adhesive

Description

The GN711-NI-4-W-L Adhesive Ruler from JW Winco is a convenient tool for measuring various lengths and heights. The rulers are made of durable ABS material. It can be used as a standard measuring device in both vertical and horizontal positions. They come with adhesive backing that allows you to stick them securely to a work surface without leaving behind any residue. These JW Winco GN711 GN711-NI-4-W-L Adhesive Rulers are ideal for use in your shop or home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.