
Gn7231-Ni-60-L-Mt Multiple-Joint Hinge
Mfr # 7231-NI-60-L-MT
Zoro # G611289051
product price: $151.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless steel 304
Length
163mm
Features
Left-hand assembly angle bracket
Width
126mm
Finish
Matte, tumbled finish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7231-NI-60-L-MT
Zoro #
G611289051
UPC #
-
Country of Origin
Germany
Dimensions
Length
163mm
Width
126mm
Bore Dia.
8.5 mm
Details
Material
Stainless steel 304
Features
Left-hand assembly angle bracket
Finish
Matte, tumbled finish
Primary Application
Multiple-joint hinges GN 7231 are installed on the inside of flaps, hatches and doors to save space and ensure protection against vandalism. The hinges have a maximum opening angle of 90°, making them perfect for use with thick door leaves.
Mounting Distance
36 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.