Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GN723.4-27-B6-M Knurled Control Knob

  • Mfr # 6MXF7/M

  • Zoro # G4651284


product price: $36.65
/ea

Key Features

Color
Natural
Diameter
1.06 in
Finish
Anodized
Material
Aluminum
Bore
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6MXF7/M
Zoro #
G4651284
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
1.06 in

Details

Color
Natural
Finish
Anodized
Material
Aluminum
Bore
6 mm
Item
Control Knob
Set Screw Material
Stainless Steel

Description

GN 723.4 knurled control knobs are made from aluminum and feature an anodized, natural finish. The scale and arrow on the control knobs are clearly marked and easily legible.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.