
Gn7241-Al-75-El Multiple-Joint Hinge
Mfr # 7241-AL-75-EL
Zoro # G611289341
product price: $367.99
/ea
Free Shipping & Returns
Key Features
Material
Body - Aluminum, Hinge pins - Stainless steel 304
Length
96.7mm
Features
Temperature resistant from -40 °F to +194 °F (-40 °C to +90 °C)
Width
117.5mm
Finish
Anodized finish, natural color
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7241-AL-75-EL
Zoro #
G611289341
UPC #
-
Country of Origin
Germany
Dimensions
Length
96.7mm
Width
117.5mm
Bore Dia.
6.5 mm
Details
Material
Body - Aluminum, Hinge pins - Stainless steel 304
Features
Temperature resistant from -40 °F to +194 °F (-40 °C to +90 °C)
Finish
Anodized finish, natural color
Primary Application
Multiple-joint hinges GN 7241 is installed on the inside of flaps, hatches and doors to save space and ensure protection against vandalism. The hinge has a maximum opening angle of 90°, making them perfect for use with thick door leaves.
Mounting Distance
61 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.