Zoro Homepage

GN7243-AL-75-EL MULTIPLE-JOINT HINGE

  • Mfr # 7243-AL-75-EL

  • Zoro # G215705513


product price: $511.99
/ea
Free Shipping & Returns

Key Features

Maximum Door or Housing Thickness - Surface-Mounted
No Limit (s), 24 mm (b)
Focus to Mounting Surface Height
28 mm
Slot Width
6.5 mm
Load Capacity per Pair - Axial
650 N
Maximum Door or Housing Thickness - Mitered
20 mm (s), 20 mm (b)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7243-AL-75-EL
Zoro #
G215705513
UPC #
664423617292
Country of Origin
Germany

Dimensions

Maximum Door or Housing Thickness - Surface-Mounted
No Limit (s), 24 mm (b)
Focus to Mounting Surface Height
28 mm
Slot Width
6.5 mm
Maximum Door or Housing Thickness - Mitered
20 mm (s), 20 mm (b)
Bracket Length
75 mm
Bracket Thickness
7 mm
Nominal Installation Space Radius
73 mm
Maximum Door or Housing Thickness - Inset
24 mm (s), No Limit (b)
Focus to Mounting Surface Length
36 mm

Details

Item
Multi Joint Concealed Hinge
Load Capacity per Pair - Axial
650 N
Pin and Washer Material
Stainless Steel
Friction Bearing Material
Plastic
Slot Center to Opposite Bracket Edge
105.5 mm
Range of Motion - Maximum
120 Degrees
Load Capacity per Pair - Radial
750 N

Description

GN7243-AL-75-EL MULTIPLE-JOINT HINGE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.