GN7247.2-NI-60-2-MT SPACER PLATE
Mfr # 7247.2-NI-60-2-MT
Zoro # G215705506
product price: $7.89
/eaSold in multiples of 2 for $15.78
Key Features
Positioning Pin Hole Diameter
4.2 mm
Positioning Pin Hole Center to Center Distance
28 mm
Spacer Hole Nominal Width
8 mm
Plate Thickness
2 mm
Spacer Hole Diameter
6.5 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7247.2-NI-60-2-MT
Zoro #
G215705506
UPC #
664423617339
Country of Origin
Germany
Dimensions
Positioning Pin Hole Diameter
4.2 mm
Spacer Hole Nominal Width
8 mm
Plate Thickness
2 mm
Spacer Hole Diameter
6.5 mm
Details
Item
Spacer Plate
Positioning Pin Hole Center to Center Distance
28 mm
Primary Fastener Center to Center Distance
46 mm
Description
GN7247.2-NI-60-2-MT SPACER PLATE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.