Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GN7247.4-NI-60-MT SPACER PLATE

  • Mfr # 7247.4-NI-60-MT

  • Zoro # G615705502


product price: $16.89
/ea

Key Features

Plate Thickness
4 mm
Primary Fastener Center to Center Distance
46 mm
Positioning Pin Hole Center to Center Distance
28 mm
Spacer Hole Diameter
6 mm
Positioning Pin Hole Diameter
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7247.4-NI-60-MT
Zoro #
G615705502
UPC #
664423617346
Country of Origin
Germany

Dimensions

Plate Thickness
4 mm
Spacer Hole Diameter
6 mm
Positioning Pin Hole Diameter
4 mm

Details

Item
Spacer Plate
Primary Fastener Center to Center Distance
46 mm
Positioning Pin Hole Center to Center Distance
28 mm

Description

GN7247.4-NI-60-MT SPACER PLATE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.