Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GN728-22.5-120-B-BL Cabinet U-Handle

  • Mfr # 225W120D97T/B

  • Zoro # G4713846


product price: $11.69
/ea

Key Features

Color
Blank
Height
42.5 mm
Finish
Tumbled
Width
22.5 mm
Overall Length
147 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
225W120D97T/B
Zoro #
G4713846
UPC #
-
Country of Origin
China

Dimensions

Height
42.5 mm
Width
22.5 mm
Overall Length
147 mm
Handle Thickness
8 mm
Bore Dia.
6.4 mm

Details

Color
Blank
Finish
Tumbled
Handle
Aluminum
Mounting Distance
120 mm

Description

GN 728 economical cabinet "U" handles are a low-cost alternative in metal. The installation can be carried out from the back (type A) as well as from the operator’s side (type B). Hole center dimension is identical in both versions, so they can be mounted in pairs opposite each other.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.