
GN743.5-32-M42X1.5-B Oil Sight Glass
Mfr # 743.5-32-M42X1.5-B
Zoro # G4710127
product price:Â $55.89
/eaKey Features
Body Material
Stainless Steel
Window Dia.
1.26 in
Thread Size
M42
Thread Length
0.47 in
Retaining Ring Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
743.5-32-M42X1.5-B
Zoro #
G4710127
UPC #
-
Country of Origin
Germany
Dimensions
Window Dia.
1.26 in
Thread Size
M42
Thread Length
0.47 in
Head Height
0.35 in
Overall Dia.
1.97 in
Details
Body Material
Stainless Steel
Retaining Ring Material
Stainless Steel
Sight Glass Type
ESG Glass
Seal Material
FPM Rubber
Description
GN 743.5 Fluid level sight glasses feature genuine glass of high stability and scratch proof. Sealing with an O-ring on the periphery and not on the face edge of the glass. Leak tightness is therefore not affected by axial pressures. Outside diameter is chosen to match mounting holes for tube fittings. Seal is housed in a groove and therefore cannot be lost. Meanwhile, this groove prevents the seal from being extruded when the sight glass is tightened. The location of this seal also allows the use of a softer Elastomer, which guarantees better and easier sealing. Fluid level sight glasses GN 743.5 can be used on pressurized oil tanks. Also, these fluid level site glasses are suitable for applications with subpressure.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.