Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GN751-14-28-M14F-B Clevis Fork Joint

  • Mfr # 751-14-28-M14F-B

  • Zoro # G4631036


product price: $19.59
/ea

Key Features

Type
Snap On Pin
Bore
14 mm
Finish
Zinc-plated
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
751-14-28-M14F-B
Zoro #
G4631036
UPC #
-
Country of Origin
Germany

Details

Type
Snap On Pin
Bore
14 mm
Finish
Zinc-plated
Material
Steel

Description

GN 751 Clevis Fork Joints are mainly used with pneumatic or hydraulic cylinders. Clevis Fork Joints consist of a fork head with circlip or a fork pin with snap-on securing collar.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.