Zoro Homepage

GN751-8-16-M8-A-NI Clevis Fork Joint

  • Mfr # 751-8-16-M8-A-NI

  • Zoro # G4604034


product price: $26.59
/ea

Key Features

Type
Side Mount Ring
Bore
8 mm
Material
Stainless Steel
Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
751-8-16-M8-A-NI
Zoro #
G4604034
UPC #
-
Country of Origin
Germany

Details

Type
Side Mount Ring
Bore
8 mm
Material
Stainless Steel
Finish
Matte

Description

GN 751 Clevis Fork Joints are mainly used with pneumatic or hydraulic cylinders. Clevis Fork Joints consist of a fork head with circlip or a fork pin with snap-on securing collar.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.