Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GN9080-20-B12-EG Single Joint Steel

  • Mfr # 12MXE2

  • Zoro # G4605267


product price: $22.29
/ea

Key Features

Type
Single Jointed
Outside Dia.
0.79 in
Bore
12 mm
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12MXE2
Zoro #
G4605267
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
0.79 in

Details

Item
Universal Joint
Type
Single Jointed
Bore
12 mm
Material
Steel

Description

GN 9080 universal joints are a simple and very competitively priced alternative. They are recommended to be used for applications with very low revolutions only. Typical applications include all types of manual operations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.