Zoro Homepage

GN923-200-B18-R-SR DISC HANDWHEEL

  • Mfr # 923-200-B18-R-SR

  • Zoro # G814886835


product price: $93.59
/ea
Free Shipping & Returns

Key Features

Standards
RoHS
Finish
Powder Coated
Color
Silver
Hub Height
0.94 in
Bore Diameter
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
923-200-B18-R-SR
Zoro #
G814886835
UPC #
664423378643
Country of Origin
Germany

Dimensions

Hub Height
0.94 in
Bore Diameter
18 mm
Overall Diameter
200 mm
Handle Length
3.35 in
Hub Diameter
1.65 in
Wheel Height
1.77 in

Details

Standards
RoHS
Item
Solid Hand Wheel
Finish
Powder Coated
Color
Silver
Wheel Material
Aluminum
Features
Black Matte Handle, Light Gray Nylon Cover, Textured Finish, Zinc-Plated Steel Spindle
Includes Handle
Handle Included
Handle Material
Polyamide
Wheel Type
Solid
Handle Type
Revolving

Description

Solid Hand Wheel, Unthreaded Hole, Silver, Thread Size Not Applicable, Handle Type Revolving, Features Black Matte Handle, Light Gray Nylon Cover, Textured Finish, Zinc-Plated Steel Spindle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.