Zoro Homepage

GN923.3-160-B14-R-SR DISC HANDWHEEL

  • Mfr # 14MRWEV/R

  • Zoro # G414886501


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Finish
Powder Coated
Standards
RoHS
Hub Height
0.79 in
Includes Handle
Handle Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14MRWEV/R
Zoro #
G414886501
UPC #
664423365018
Country of Origin
Germany

Dimensions

Hub Height
0.79 in
Handle Length
2.97 in
Wheel Height
1.89 in
Overall Diameter
160 mm
Bore Diameter
14 mm
Hub Diameter
1.42 in

Details

Item
Solid Hand Wheel
Color
Silver
Finish
Powder Coated
Standards
RoHS
Includes Handle
Handle Included
Wheel Material
Aluminum
Features
Black Matte Handle, Die Cast Wheel, Radial & Axial Runout of Rim Less Than0.4 mm, Steel Mechanism
Handle Type
Fold-Away
Wheel Type
Solid
Handle Material
Technopolymer

Description

Solid Hand Wheel, Unthreaded Hole, Silver, Thread Size Not Applicable, Handle Type Fold-Away, Features Black Matte Handle, Die Cast Wheel, Radial & Axial Runout of Rim less than 0.4 mm, Steel Mechanism

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.