Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GN923.3-200-B3/4-R-SW DISC HANDWHEEL

  • Mfr # 6BRWFK/R

  • Zoro # G414886747


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Standards
RoHS
Finish
Powder Coated
Features
Black Matte Handle, Die Cast Wheel, Radial & Axial Runout of Rim Less Than0.4 mm, Steel Mechanism
Overall Diameter
200 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6BRWFK/R
Zoro #
G414886747
UPC #
664423519312
Country of Origin
Germany

Dimensions

Overall Diameter
200 mm
Hub Diameter
1.65 in
Bore Diameter
3/4 in
Handle Length
3.37 in
Wheel Height
2.09 in
Hub Height
0.94 in

Details

Color
Black
Standards
RoHS
Finish
Powder Coated
Item
Solid Hand Wheel
Features
Black Matte Handle, Die Cast Wheel, Radial & Axial Runout of Rim Less Than0.4 mm, Steel Mechanism
Wheel Material
Aluminum
Handle Material
Technopolymer
Handle Type
Fold-Away
Wheel Type
Solid
Includes Handle
Handle Included

Description

Solid Hand Wheel, Unthreaded Hole, Black, Thread Size Not Applicable, Handle Type Fold-Away, Features Black Matte Handle, Die Cast Wheel, Radial & Axial Runout of Rim less than 0.4 mm, Steel Mechanism

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.