Zoro Homepage

GN924-200-B3/4-A-SW SPOKED HANDWHEEL

  • Mfr # 6BRX5K/A

  • Zoro # G514886661


product price: $77.39
/ea
Free Shipping & Returns

Key Features

Color
Black
Standards
RoHS
Wheel Material
Aluminum
Overall Diameter
200 mm
Includes Handle
Handle Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6BRX5K/A
Zoro #
G514886661
UPC #
664423519350
Country of Origin
Germany

Dimensions

Overall Diameter
200 mm
Hub Diameter
1.65 in
Wheel Height
1.79 in
Hub Height
0.94 in
Bore Diameter
3/4 in

Details

Color
Black
Standards
RoHS
Item
Spoked Hand Wheel
Wheel Material
Aluminum
Includes Handle
Handle Not Included
Features
Radial & Axial Runout of Rim Less Than0.4 mm, Removable Polyamide Cover
Wheel Type
Spoke

Description

Spoked Hand Wheel, Unthreaded Hole, Black, Thread Size Not Applicable, Handle Type Not Applicable, Features Radial & Axial Runout of Rim less than 0.4 mm, Removable Polyamide Cover

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.