Shop JW WINCO
See all product information
Create Account
GN950.6-125-B1/2-F SPOKED HANDWHEEL
- Mfr # 950.6-125-B1/2-A
- Zoro # G114886658
product price:Â
$
153.99
/ea
Free Shipping & Returns
Key Features
Standards
RoHS
Color
Silver
Finish
Polished
Wheel Material
Stainless Steel
Features
Acid Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 950.6-125-B1/2-A
- Zoro #
- G114886658
- UPC #
- 664423586031
- Country of Origin
- China
- Item
- Spoked Hand Wheel
- Standards
- RoHS
- Color
- Silver
- Finish
- Polished
- Wheel Material
- Stainless Steel
- Features
- Acid Resistant
- Includes Handle
- Handle Not Included
- Wheel Type
- Spoke
- Wire Color
- Silver
Dimensions
- Hub Height
- 0.71 in
- Wheel Height
- 1.4 in
- Hub Diameter
- 1.06 in
- Overall Diameter
- 125 mm
- Bore Diameter
- 1/2 in
- Fits Chest Size
- Acid Resistant
Description
Spoked Hand Wheel, Unthreaded Hole, Silver, Thread Size Not Applicable, Handle Type Not Applicable, Features Acid Resistant
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.