Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GN950.6-160-B5/8-A SPOKED HANDWHEEL

  • Mfr # 950.6-160-B5/8-A

  • Zoro # G814886668


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Standards
RoHS
Finish
Polished
Wheel Type
Spoke
Wheel Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
950.6-160-B5/8-A
Zoro #
G814886668
UPC #
664423586215
Country of Origin
China

Dimensions

Overall Diameter
160 mm
Hub Diameter
1.22 in
Wheel Height
1.56 in
Hub Height
0.79 in
Bore Diameter
5/8 in

Details

Item
Spoked Hand Wheel
Color
Silver
Standards
RoHS
Finish
Polished
Wheel Type
Spoke
Wheel Material
Stainless Steel
Includes Handle
Handle Not Included
Features
Acid Resistant

Description

Spoked Hand Wheel, Unthreaded Hole, Silver, Thread Size Not Applicable, Handle Type Not Applicable, Features Acid Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.