Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grainger Products

  • Mfr # 1132-10-15-M20X1.5-A

  • Zoro # G512924556


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Thread Size
M20-1.50
Material
Stainless Steel
Compatible with Brand
JW Winco
Nominal Inside Length
15 mm
Base Inside Diameter
12.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1132-10-15-M20X1.5-A
Zoro #
G512924556
UPC #
664423330580
Country of Origin
Germany

Dimensions

Thread Size
M20-1.50
Nominal Inside Length
15 mm
Base Inside Diameter
12.2 mm
Hex Width
24 mm
Length under Head
24 mm
Pin Diameter
10 mm
Overall Length
35.5 mm

Details

Item
Holding Bushing
Material
Stainless Steel
Compatible with Brand
JW Winco
For Hoist Ring Type
Quick-Release Lifting Pin
Tightening Torque
145 N-m
Material Grade/Class
630
Compatible with Series
GN 1130
Product Type
Holding Bushing

Description

Grainger Products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.