Zoro Homepage

Grainger Products

  • Mfr # 1132-12-15-M24X1.5-A

  • Zoro # G412924564


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Thread Size
M24-1.50
Base Inside Diameter
14.7 mm
For Hoist Ring Type
Quick-Release Lifting Pin
Hex Width
27 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1132-12-15-M24X1.5-A
Zoro #
G412924564
UPC #
664423330603
Country of Origin
Germany

Dimensions

Thread Size
M24-1.50
Base Inside Diameter
14.7 mm
Hex Width
27 mm
Nominal Inside Length
15 mm
Length under Head
24 mm
Pin Diameter
12 mm
Overall Length
35.5 mm

Details

Item
Holding Bushing
Material
Stainless Steel
For Hoist Ring Type
Quick-Release Lifting Pin
Compatible with Brand
JW Winco
Tightening Torque
220 N-m
Material Grade/Class
630
Product Type
Holding Bushing
Compatible with Series
GN 1130

Description

Grainger Products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.