Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grainger Products

  • Mfr # 1132-16-50-M30-A

  • Zoro # G612924616


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Thread Size
M30
Length under Head
44 mm
For Hoist Ring Type
Quick-Release Lifting Pin
Tightening Torque
400 N-m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1132-16-50-M30-A
Zoro #
G612924616
UPC #
664423330634
Country of Origin
Germany

Dimensions

Thread Size
M30
Length under Head
44 mm
Base Inside Diameter
19.2 mm
Hex Width
30 mm
Nominal Inside Length
50 mm
Overall Length
66 mm
Pin Diameter
16 mm

Details

Item
Holding Bushing
Material
Stainless Steel
For Hoist Ring Type
Quick-Release Lifting Pin
Tightening Torque
400 N-m
Compatible with Brand
JW Winco
Material Grade/Class
630
Compatible with Series
GN 1130
Product Type
Holding Bushing

Description

The J.W. WINCO - 1132-16-50-M30-A is a stainless steel holding bushing rated to connect pipes or fittings with specified diameters within the specified size ranges. Its robust construction and matching internal and external threads make it rated for use within specified pressure ranges and compatible with environments involving corrosion. This component is designed to provide connections conforming to applicable safety standards for pressure resistance and supports connections that require a pressure-resistant interface, supporting applications where durability and secure fastening are necessary.

Key Features:
  • Material: stainless steel grade 630 (specify tensile strength or corrosion resistance if necessary)
  • Inner Diameter: 19.2 mm (specify compatible pipe or fitting sizes)
  • Overall Length: 66 mm (specify the measurement is based on the product's specifications)
  • Thread Size: M30 (per product specifications)
  • Hex Width: 30 mm (specify as per actual tool compatibility)
  • Length under Head: 44 mm (indicate as a product specification)
  • Pin Diameter: 16 mm (state as a technical dimension)
  • Recommended tightening torque of 400 N-m for installation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.