Zoro Homepage

Grainger Products

  • Mfr # 1132-20-50-M36X2-A

  • Zoro # G012924612


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Thread Size
M36-2.00
Material
Stainless Steel
Length under Head
55 mm
Compatible with Brand
JW Winco
Base Inside Diameter
26 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1132-20-50-M36X2-A
Zoro #
G012924612
UPC #
664423614512
Country of Origin
Germany

Dimensions

Thread Size
M36-2.00
Length under Head
55 mm
Base Inside Diameter
26 mm
Hex Width
36 mm
Nominal Inside Length
50 mm
Pin Diameter
20 mm
Overall Length
70 mm

Details

Item
Holding Bushing
Material
Stainless Steel
Compatible with Brand
JW Winco
For Hoist Ring Type
Quick-Release Lifting Pin
Tightening Torque
440 N-m
Compatible with Series
GN 1130
Material Grade/Class
630
Product Type
Holding Bushing

Description

Grainger Products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.