Zoro Homepage

Grainger Products

  • Mfr # 1132-8-10-M16X1.5-A

  • Zoro # G212924542


product price: $95.99
/ea
Free Shipping & Returns

Key Features

Thread Size
M16-1.50
Material
Stainless Steel
Length under Head
20 mm
Hex Width
19 mm
For Hoist Ring Type
Quick-Release Lifting Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1132-8-10-M16X1.5-A
Zoro #
G212924542
UPC #
664423330641
Country of Origin
Germany

Dimensions

Thread Size
M16-1.50
Length under Head
20 mm
Hex Width
19 mm
Base Inside Diameter
9.8 mm
Nominal Inside Length
10 mm
Pin Diameter
8 mm
Overall Length
27.5 mm

Details

Item
Holding Bushing
Material
Stainless Steel
For Hoist Ring Type
Quick-Release Lifting Pin
Compatible with Brand
JW Winco
Tightening Torque
90 N-m
Compatible with Series
GN 1130
Material Grade/Class
630
Product Type
Holding Bushing

Description

Grainger Products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.