Zoro Homepage

Grainger Products

  • Mfr # 1132-8-25-M16-A

  • Zoro # G012924568


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Thread Size
M16
Hex Width
19 mm
Base Inside Diameter
9.8 mm
Length under Head
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1132-8-25-M16-A
Zoro #
G012924568
UPC #
664423330658
Country of Origin
Germany

Dimensions

Thread Size
M16
Hex Width
19 mm
Base Inside Diameter
9.8 mm
Length under Head
25 mm
Nominal Inside Length
25 mm
Pin Diameter
8 mm
Overall Length
37.5 mm

Details

Item
Holding Bushing
Material
Stainless Steel
Compatible with Brand
JW Winco
Tightening Torque
75 N-m
For Hoist Ring Type
Quick-Release Lifting Pin
Material Grade/Class
630
Compatible with Series
GN 1130
Product Type
Holding Bushing

Description

Grainger Products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.