Shop All Levers & Handles
J.W. Winco
Gripping Tray, 155 mm Overall L
Mfr # 7330-155-C-2-SR
Zoro # G310831889
$35.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Powder Coated
- Material Die-Cast Zinc
- Projection 3 1/2 mm
- Overall Length 155 mm
- Vert. Mounting Hole Ctr. to Ctr. 53 mm
Product Information
- Brand J.W. Winco
- MFR # 7330-155-C-2-SR
- Zoro # G310831889
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Overall Length | 155 mm |
Details
Description
Gripping Tray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Keyseat Cutter, Square, 0.1250" (1/8) Cutter dia, Face Width: 0.025" (KC-125-190-025)
- DYNAMIC Tools 16oz Ball Pein Hammer, Fiberglass Handle (D041022)
- DRILL AMERICA m4x.7 HSS Metric 4 Flute Bottoming Hand Tap (DWTB4X.7)
- SATA Belt Pouch, 8-Pocket (ST95213SC)
- J.W. WINCO GN300-63-3/8X16-20 Adjustable Lever Steel (6T20A02K)
- J.W. WINCO GN666-1.18-5/16X18-16-NG Tubular Handle (666-1.18-5/16X18-16.00-NG)
- J.W. WINCO GN798.5-KT-18 Retractable Handle (5NJ92)
- J.W. WINCO Cabinet U Handle, 204 mm Overall L (6333220)
- J.W. WINCO GN927-101-3/8X16-B-B Clamping Lever (6TST3K)
- J.W. WINCO GN310-12-100-A-3/8X16-ZB Gear Lever Steel (310-12-100-A-3/8X16-ZB)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18X60, Die Cast Zinc Black Satin, Comp: Steel (K0122.2A31X60)
- J.W. Winco Levers & Handles