Hand Knobs, 4-Prong Knobs
- Mfr # 6335.4-ST-32-M6-45
- Zoro # G4652815
product price:Â
$
1.45
/ea
Key Features
Length
1.77 in
Material
Polyamide
Thread Size
M6
Hand Knob
Polyamide
Handle Diameter
32 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6335.4-ST-32-M6-45
- Zoro #
- G4652815
- UPC #
- 664423025219
- Country of Origin
- Germany
Dimensions
- Length
- 1.77 in
- Thread Size
- M6
- Handle Diameter
- 32 mm
- Base Diameter
- 14 mm
- Thread Length
- 16 mm
- Base Height
- 10 mm
- Overall Height
- 65 mm
- Fits Chest Size
- Shock-Resistant
Details
- Material
- Polyamide
- Hand Knob
- Polyamide
- Standards
- DIN 6335, RoHS
- Item
- Hand Knobs; 4-Prong Knobs
- Color
- Black
- Thread Material
- Steel
- Handle Material
- Plastic
- Measurement System
- Metric
- Handle Type
- Star
- Features
- Shock-Resistant
- Wire Color
- Black
Description
Hand Knobs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.