Shop J.W. WINCO
See all product information
Create Account
Hand Knobs, 4-Prong Knobs
- Mfr # 6335.4-ST-50-M10-25
- Zoro # G4649936
product price:Â
$
2.39
/ea
Key Features
Thread Size
M10
Handle Type
Star
Base Height
20 mm
Handle Diameter
50 mm
Base Diameter
22 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6335.4-ST-50-M10-25
- Zoro #
- G4649936
- UPC #
- 664423025509
- Country of Origin
- Germany
- Handle Type
- Star
- Item
- Hand Knobs; 4-Prong Knobs
- Handle Material
- Plastic
- Thread Material
- Steel
- Color
- Black
- Measurement System
- Metric
- Standards
- DIN 6335, RoHS
- Features
- Shock-Resistant
- Wire Color
- Black
Dimensions
- Thread Size
- M10
- Base Height
- 20 mm
- Handle Diameter
- 50 mm
- Base Diameter
- 22 mm
- Thread Length
- 16 mm
- Fits Chest Size
- Shock-Resistant
- Overall Height
- 57 mm
Description
Hand Knobs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.