Hand Knobs, Star Knobs
- Mfr # 6336.4-ST-25-M5-15
- Zoro # G4651564
product price:Â
$
1.15
/ea
Key Features
Material
Polyamide
Length
0.59 in
Handle Diameter
25 mm
Thread Material
Steel
Base Height
8 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6336.4-ST-25-M5-15
- Zoro #
- G4651564
- UPC #
- 664423028623
- Country of Origin
- Germany
- Material
- Polyamide
- Thread Material
- Steel
- Item
- Hand Knobs; Star Knobs
- Handle Type
- Star
- Measurement System
- Metric
- Color
- Black
- Standards
- DIN 6336, RoHS
- Handle Material
- Technopolymer
- Features
- Shock-Resistant
- Wire Color
- Black
Dimensions
- Length
- 0.59 in
- Handle Diameter
- 25 mm
- Base Height
- 8 mm
- Base Diameter
- 12 mm
- Fits Chest Size
- Shock-Resistant
- Thread Length
- 15 mm
- Thread Size
- M5
- Overall Height
- 31 mm
Description
Hand Knobs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.